618.6800.468

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

618.6800.468

Bernstein Limit Switches

618.6800.468

Bernstein Limit Switches
Limit Switch, Slotted Lever
Item Number
618.6800.468
MFG Item Number
6186800468
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
618.6800.468
Limit Switch, Slotted Lever

Series Information

Specifications

Specifications
Manufacturer Part Number 6186800468
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Slotted Lever Actuator, 2NC Snap Contacts, I88-SA2Z VKW RE 90GR
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.2 lbs
Gross Weight 0.23 lbs