618.6827.266

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
618.6827.266 Bernstein Limit Switches, LIMIT SWITCH, PLASTIC BODY I88-A2Z
MFG Item Number
6186827266

618.6827.266 Bernstein Limit Switches, LIMIT SWITCH, PLASTIC BODY I88-A2Z

MFG Item Number
6186827266
Item Number
618.6827.266
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
618.6827.266
LIMIT SWITCH, PLASTIC BODY I88-A2Z

Series Information

Specifications

Specifications
Manufacturer Part Number 6186827266
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description LIMIT SWITCH, PLASTIC BODY I88-A2Z KNW 90GR R022
Actuator Type Lever
Contacts 2NC
Contact Rating Rating @ 250 VAC: 5 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.14 lbs
Gross Weight 0.145 lbs