618.8171.048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

618.8171.048

Bernstein Limit Switches

618.8171.048

Bernstein Limit Switches
Limit Switch, Top Activated Roller
Item Number
618.8171.048
MFG Item Number
6188171048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
618.8171.048
Limit Switch, Top Activated Roller

Series Information

Specifications

Specifications
Manufacturer Part Number 6188171048
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Top Activated Roller Actuator, 1NC/1NO Snap Contacts, TI2-SU1Z HW 180GR IP67
Actuator Type Roller
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs