618.8187.022

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

618.8187.022

Bernstein Limit Switches

618.8187.022

Bernstein Limit Switches
LIMIT SWITCH, PLASTIC BODY TI2-SU1
MFG Item Number
618.8187.022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
618.8187.022
LIMIT SWITCH, PLASTIC BODY TI2-SU1

Series Information

Specifications

Specifications
Manufacturer Part Number 618.8187.022
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description LIMIT SWITCH, PLASTIC BODY TI2-SU1 AD VS
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs