6181S3HC3
Barksdale Control Products Valves, 6180 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6181S3HC3

Barksdale Control Products Valves, 6180 Series

6181S3HC3

Barksdale Control Products Valves, 6180 Series
Valve,High Pressure,Bottom Porting
MFG Item Number
6181S3HC3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves, 6180 Series
Item #
6181S3HC3
Valve,High Pressure,Bottom Porting

6180 Series Information


Specifications

Specifications
Manufacturer Part Number 6181S3HC3
Manufacturer Barksdale Control Products
Product Series 6180
Family Series Barksdale Control Products Valves, 6180 Series
Description Valve,High Pressure,Bottom Porting
Hydraulic Pressure (psi) 3,000 psi
Number of Positions 3
Port Size 1/4 " NPT
Min Flow Passage Diameter 0.313 "
Flow Pattern Closed Center
Back Pressure (psi) 250 psi
Proof Pressure 1.5x Working Pressure except at Return Port
Working Media Hydraulic Oil
Gasket Material Buna N
Pressure Seal Material Brass
Body Material Anodized Aluminum
Rotor Material Hard Anodized Aluminum
Shaft Material Stainless Steel
Comments Straight (Bottom) Porting
Net Weight 1.61 lbs
Gross Weight 1.61 lbs