Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61822J Cully-Minerallac Anchors, 1/2 X 2-1/4 HEX SLEEVE ANCHOR
61822J Cully-Minerallac Anchors, 1/2 X 2-1/4 HEX SLEEVE ANCHOR
This item cannot be canceled or returned
Description
1/2 X 2-1/4 HEX SLEEVE ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
61822J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/2 X 2-1/4 HEX SLEEVE ANCHOR |
| Nut Style |
Hex |
| Size |
1/2 " |
| Length |
2-1/4 " |
| Drill Diameter |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
61822J
Cully-Minerallac Anchors