6185A
PR Electronics Transducers, 6185 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6185A

PR Electronics Transducers, 6185 Series

6185A

PR Electronics Transducers, 6185 Series
Loop-powered isolator, Input
MFG Item Number
6185A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 6185 Series
Item #
6185A
Loop-powered isolator, Input

6185 Series Information

Specifications

Specifications
Manufacturer Part Number 6185A
Manufacturer PR Electronics
Product Series 6185
Family Series PR Electronics Transducers, 6185 Series
Description Loop-powered isolator, Input loop-powered mA isolator, isolated input/output, 1 ch., power supply:
Input Signal Milliamps (mVDC)
Output Signal Milliamps (mADC)
Number of Channels 4
Mounting DIN Rail
Approvals CE, EAC
Net Weight 0 lbs
Gross Weight 0 lbs