61900 Series Information
| Manufacturer Part Number | 61935 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 61900 |
| Family Series | Blackburn, a T & B Brand Terminals, 61900 Series |
| Description | Bi-Metal Pin Connectors with Insulating Cover, 600V, Aluminum Cable Size 2/0 AWG to Copper Pigtail Wire Size 1 AWG, Tin Plated, Die Code 50, Die Color Code Orange |
| Terminal Type | Pin |
| Wire Size Range | 2/0 AWG Copper, 1 AWG Alum |
| Insulated | Insulated |
| Insulation Material | Neoprene |
| Color | Orange |
| Material | Aluminum |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |