61900 Series Information
| Manufacturer Part Number | 61975 |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 61900 |
| Family Series | Blackburn, a T & B Brand Terminals, 61900 Series |
| Description | Bi-Metal Pin Connectors with Insulating Cover, 600V, Aluminum Cable Size 700-750 kcmil to Copper Pigtail Wire Size 500 kcmil, Die Code 107H, Die Color Code Orange |
| Terminal Type | Pin |
| Wire Size Range | 700-750 kcmil Alum, 500 kcmil Copper |
| Insulated | Insulated |
| Insulation Material | Neoprene |
| Color | Orange |
| Material | Aluminum |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.94 lbs |
| Gross Weight | 0.94 lbs |