Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62.32.8.024.4040 Finder Relays, Plug-In Power Relay, DPDT 15A , 24V AC

MFG Item Number
62.32.8.024.4040

62.32.8.024.4040 Finder Relays, Plug-In Power Relay, DPDT 15A , 24V AC

MFG Item Number
62.32.8.024.4040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
62.32.8.024.4040
Plug-In Power Relay, DPDT 15A , 24V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 62.32.8.024.4040
Manufacturer Finder
Family Series Finder Relays
Description Plug-In Power Relay, DPDT 15A , 24V AC coil, AgSnO2 contact, lockable test button & mech. Indicator
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Nominal Coil Voltage 24 VAC
Current Rating 15 A
Approvals CE, CCC, CSA, cURus
Net Weight 0.185 lbs
Gross Weight 0.185 lbs