62001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62001

Mersen Fuseblocks & Holders

62001

Mersen Fuseblocks & Holders
Fuse Block 600VAC 600VDC Class H/K
MFG Item Number
62001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
62001
Fuse Block 600VAC 600VDC Class H/K

Series Information

Specifications

Specifications
Manufacturer Part Number 62001
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Block 600VAC 600VDC Class H/K 200A 1-Pole Box Side-Clip
Current Rating 200 A
Voltage 600 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
H60200-1CR
H60200-1CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series