Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
62001R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 600VAC 600VDC Class R 200A
62001R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 600VAC 600VDC Class R 200A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS R Series
Fuse Block 600VAC 600VDC Class R 200A
CLASS R Series Information
30~600 Amps 250 & 600 Volts 1~3 Poles Panel Mount Various Terminal Types Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.
Specifications
Specifications
Manufacturer Part Number
62001R
Manufacturer
Mersen
Product Series
CLASS R
Family Series
Mersen Fuseblocks & Holders, CLASS R Series
Description
Fuse Block 600VAC 600VDC Class R 200A 1-Pole Box Side-Clip
Current Rating
200 A
Voltage
600 V
Poles
1
Fuse Type
Class R
Connection Type
Box Side-Clip
Mounting
Panel Mount
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CSA, UL
Net Weight
2.2 lbs
Gross Weight
2.2 lbs
62001R
Mersen Fuseblocks & Holders, CLASS R Series