Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
62006
Cully-Minerallac Fasteners
TAPCON SCREW KT-1/4in. HEX SLOT
This item cannot be canceled or returned
Description
TAPCON SCREW KT-1/4in. HEX SLOT
Specifications
Specifications
| Manufacturer Part Number |
62006 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
TAPCON SCREW KT-1/4in. HEX SLOT |
| Screw Type |
Concrete |
| Bit Type |
Slotted |
| Size |
1-1/4, 1-3/4, 2-1/4 |
| Screw Head Type |
Hex Washer Head |
| Color |
Blue |
| Comments |
(50) 1/4 x 1-1/4, (35) 1/4 x 1-3/4, (25) 1/4 x 2-1/4 |
| Net Weight |
1.98 lbs |
| Gross Weight |
1.98 lbs |
62006
Cully-Minerallac Fasteners