62031T
Mersen Fuseblocks & Holders, CLASST-600V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62031T Mersen Fuseblocks & Holders, CLASST-600V Series, Fuse Block 600VAC 600VDC Class T 200A

MFG Item Number
62031T

62031T Mersen Fuseblocks & Holders, CLASST-600V Series, Fuse Block 600VAC 600VDC Class T 200A

MFG Item Number
62031T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASST-600V Series
Item #
62031T
Fuse Block 600VAC 600VDC Class T 200A

CLASST-600V Series Information

  • Full Barrier Design (30 & 60A) Increases Pole to Pole Safety
  • Unique Adder‑Block Design (30 & 60A) for Design Flexibility
  • Spring Reinforcing Standard for All 30 & 60A Clips
  • Features High Conductivity Copper Alloy Fuse Clips
  • Cool Running High Amperage (100‑600A) Connectors

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

  • Copper Connectors Available 30‑600A
  • Unique Integral DIN‑Rail Adapters for 600V, 30 & 60A Blocks

Specifications

Specifications
Manufacturer Part Number 62031T
Manufacturer Mersen
Product Series CLASST-600V
Family Series Mersen Fuseblocks & Holders, CLASST-600V Series
Description Fuse Block 600VAC 600VDC Class T 200A 1-Pole Box
Current Rating 200 A
Voltage 600 V
Poles 1
Fuse Type Class T
Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CSA, UL, UR
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
Alternatives
LFT602001CS
LFT602001CS
Littelfuse Fuseblocks & Holders, LFT Series