Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62052USJ
1/4 X 3-1/4 STUD WEDGE ANCHOR
This item cannot be canceled or returned
Description
1/4 X 3-1/4 STUD WEDGE ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
62052USJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 X 3-1/4 STUD WEDGE ANCHOR |
| Size |
1/4 " |
| Length |
3-1/4 " |
| Thread Length |
2-1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
62052USJ
Cully-Minerallac Anchors