Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62053 Cully-Minerallac Anchors, 1/4 X 3-1/4 WEDGE ANCHOR

MFG Item Number
62053

62053 Cully-Minerallac Anchors, 1/4 X 3-1/4 WEDGE ANCHOR

MFG Item Number
62053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Anchors, Series
Item #
62053
1/4 X 3-1/4 WEDGE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 62053
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/4 X 3-1/4 WEDGE ANCHOR
Size 1/4 "
Length 3-1/4 "
Thread Length 2-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs