6206CL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6206CL Eaton Plugs & Receptacles, Flangd Out 2P3W H/L for Lighting Appl GY

MFG Item Number
6206CL

6206CL Eaton Plugs & Receptacles, Flangd Out 2P3W H/L for Lighting Appl GY

MFG Item Number
6206CL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
6206CL
Flangd Out 2P3W H/L for Lighting Appl GY

Series Information

Specifications

Specifications
Manufacturer Part Number 6206CL
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart locking flanged outlet, Industrial, Two-pole, Three-wire
Current Rating 14 A
Number of Poles 2
Number of Wires 3
Voltage 480 VAC
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs