620868
Gems Sensors & Controls Pressure Switches, PS41 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

620868

Gems Sensors & Controls Pressure Switches, PS41 Series

620868

Gems Sensors & Controls Pressure Switches, PS41 Series
Pressure Switch,PS41-10-2MNS-A-FL18
MFG Item Number
620868
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pressure Switches, PS41 Series
Item #
620868
Pressure Switch,PS41-10-2MNS-A-FL18

PS41 Series Information

  • Adjustable
  • 4 to 100 PSI
  • SPST or SPDT Switch
These miniature pressure switches are designed for demanding applications where space and/or price are strong concerns. The switches utilize a piston/diaphragm design, which incorporates the high proof pressure of piston technology with the sensitivity of diaphragm designs. Switches are field adjustable via an Allen head screw that is hidden to protect against unauthorized tampering.
  • 700 PSI Burst Pressure
  • 350 PSI Proof Pressure



Specifications

Specifications
Manufacturer Part Number 620868
Manufacturer Gems Sensors & Controls
Product Series PS41
Family Series Gems Sensors & Controls Pressure Switches, PS41 Series
Description Pressure Switch,PS41-10-2MNS-A-FL18
Pressure Range 4-8 psi
Contact Type SPST
Type of Circuit Normally Open
Ambient Temperature 185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Connection Port: 1/8 NPT Male
Material Stainless Steel
Gauge Proof Pressure 500 psig
Net Weight 0 lbs
Gross Weight 0 lbs