621-3000-1-3-2-6-ST8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

621-3000-1-3-2-6-ST8 NOSHOK Transducers, 621 Series, Explosion Proof Pressure Transmitter

MFG Item Number
621-3000-1-3-2-6-ST8

621-3000-1-3-2-6-ST8 NOSHOK Transducers, 621 Series, Explosion Proof Pressure Transmitter

MFG Item Number
621-3000-1-3-2-6-ST8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 621 Series
Item #
621-3000-1-3-2-6-ST8
Explosion Proof Pressure Transmitter

621 Series Information

Specifications

Specifications
Manufacturer Part Number 621-3000-1-3-2-6-ST8
Manufacturer NOSHOK
Product Series 621
Family Series NOSHOK Transducers, 621 Series
Type Pressure Transmitter
Accuracy 0.25 %
Pressure Range (Gauge) 0-3,000 psi
Max Pressure (Gauge) 3,000 psi
Input 6-30 VDC
Output 1-5 VDC
Electrical Connection 1/2 in NPT Male
Length 6 '
Connection 1/4 NPT Male
Operating Temperature 32-176 °F
Protection Rating IP67
Approvals cCSAus, CE, FM
Comments Hazardous Location, Explosion-Proof
Net Weight 0.68 lbs
Gross Weight 0.68 lbs