621 Series Information
| Manufacturer Part Number | 621-5000-1-1-8-6 |
|---|---|
| Manufacturer | NOSHOK |
| Product Series | 621 |
| Family Series | NOSHOK Transducers, 621 Series |
| Description | Pressure Transmitter, 0 psig to 5000 psig, 0.25 Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached |
| Type | Pressure Transmitter |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-5,000 psi |
| Max Pressure (Gauge) | 5,000 psi |
| Input | 10-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | 1/2 in NPT Male |
| Length | 6 ' |
| Connection | 1/2 NPT Male |
| Operating Temperature | 32-176 °F |
| Protection Rating | IP67 |
| Approvals | cCSAus, CE, FM |
| Comments | Hazardous Location, Explosion-Proof |
| Net Weight | 0.74 lbs |
| Gross Weight | 0.74 lbs |