621-6000-1-1-8-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

621-6000-1-1-8-6 NOSHOK Transducers, 621 Series, Explosion Proof Pressure Transmitter

MFG Item Number
621-6000-1-1-8-6

621-6000-1-1-8-6 NOSHOK Transducers, 621 Series, Explosion Proof Pressure Transmitter

MFG Item Number
621-6000-1-1-8-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 621 Series
Item #
621-6000-1-1-8-6
Explosion Proof Pressure Transmitter

621 Series Information

Specifications

Specifications
Manufacturer Part Number 621-6000-1-1-8-6
Manufacturer NOSHOK
Product Series 621
Family Series NOSHOK Transducers, 621 Series
Type Pressure Transmitter
Accuracy 0.25 %
Pressure Range (Gauge) 0-6,000 psi
Max Pressure (Gauge) 6,000 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 1/2 in NPT Male
Length 6 '
Connection 1/2 NPT Male
Operating Temperature 32-176 °F
Protection Rating IP67
Approvals cCSAus, CE, FM
Comments Hazardous Location, Explosion-Proof
Net Weight 0.74 lbs
Gross Weight 0.74 lbs