Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6210AXXSZS-AC90 Schneider Relays, 6000 Series, Solid State Relay, 10A, 240VAC Load,
MFG Item Number
P067050EM
6210AXXSZS-AC90 Schneider Relays, 6000 Series, Solid State Relay, 10A, 240VAC Load,
MFG Item Number
P067050EM
Item Number
6210AXXSZS-AC90
This item cannot be canceled or returned
Description
Solid State Relay, 10A, 240VAC Load,
- No moving parts which extends service life
- Vibration resistant which maintains a constant state
- Front‑facing LED for instant indication of line voltage
- High breaking capacities
- Wide input voltage range
Specifications
Specifications
| Manufacturer Part Number |
P067050EM |
| Manufacturer |
Schneider |
| Product Series |
6000 |
| Family Series |
Schneider Relays, 6000 Series |
| Description |
Solid State Relay, 10A, 240VAC Load, 90-280VAC Control, 24-280VAC Load, SPST-NO SCR Output, Zero Cross, Scrw |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
90-280 VAC |
| Input Polarity |
AC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
10 A |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
Yes |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.275 lbs |
6210AXXSZS-AC90
Schneider Relays, 6000 Series