6210AXXSZS-DC3
Dwyer Instruments Relays, 62 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6210AXXSZS-DC3 Dwyer Instruments Relays, 62 Series, Hockey Puck Solid State Relay

MFG Item Number
6210AXXSZS-DC3

6210AXXSZS-DC3 Dwyer Instruments Relays, 62 Series, Hockey Puck Solid State Relay

MFG Item Number
6210AXXSZS-DC3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 62 Series
Item #
6210AXXSZS-DC3
Hockey Puck Solid State Relay

62 Series Information

The optically coupled circuitry isolates the input terminals from the output terminals to give the relay 100% pure solid state performance.
  • Terminal cover
  • LED status indicator

Specifications

Specifications
Manufacturer Part Number 6210AXXSZS-DC3
Manufacturer Dwyer Instruments
Product Series 62
Family Series Dwyer Instruments Relays, 62 Series
Description Hockey Puck Solid State Relay Operating And Load Voltage Range 24-280 VAC 10A SPST
Circuit 1NO
Mounting Surface
Status Indicator Yes
Input Signal 3 VDC-32 VDC
Input Polarity DC
Current Rating 10 A
Termination Screw Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.26 lbs
Gross Weight 0.28 lbs