62125
King Innovation Terminals, Dryconn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62125 King Innovation Terminals, Dryconn Series, DryConn Connector, 25/BG,

MFG Item Number
62125

62125 King Innovation Terminals, Dryconn Series, DryConn Connector, 25/BG,

MFG Item Number
62125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, DRYCONN Series
Item #
62125
DryConn Connector, 25/BG,

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Videos

Specifications

Specifications
Manufacturer Part Number 62125
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Description DryConn Connector, 25/BG, Aqua/Orange, Indoor/Outdoor Electrical Waterproof Connector
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Aqua
Style Wing
Package Type Bag
Special Properties Water Resistant
Direct Burial Yes
Strain Relief No
Maximum Wire Capacity (2) #14 + (1) #18
Wire Size Range 20-18 AWG
Approvals cUL, UL
Comments Orange Interior
Net Weight 0.1 lbs
Gross Weight 0.1 lbs