Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
62171B Halex Conduit Mounts, STRAP 1 HOLE 12/2 14/2 CABLE
MFG Item Number
62171B

62171B Halex Conduit Mounts, STRAP 1 HOLE 12/2 14/2 CABLE

MFG Item Number
62171B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
62171B
STRAP 1 HOLE 12/2 14/2 CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number 62171B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description STRAP 1 HOLE 12/2 14/2 CABLE
Type Sheathed Cable
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Cable Size 12/2, 14/2
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
61505B
61505B
Halex Conduit Mounts