Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62192B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
62192B |
| Manufacturer |
Halex |
| Family Series |
Halex Conduit Mounts |
| Description |
STRAP OVAL SE 3-#3,2 |
| Type |
Sheathed Cable |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| Cable Size |
3#3-3#2 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
62192B
Halex Conduit Mounts