Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62193B

Halex Conduit Mounts

62193B

Halex Conduit Mounts
STRAP OVAL SE 3-#1,0,1/0,2/0
MFG Item Number
62193B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
62193B
STRAP OVAL SE 3-#1,0,1/0,2/0

Series Information

Specifications

Specifications
Manufacturer Part Number 62193B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description STRAP OVAL SE 3-#1,0,1/0,2/0
Type Sheathed Cable
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Cable Size 3#1-3#2/0
Net Weight 0.072 lbs
Gross Weight 0.072 lbs