621RZ-02PSB
Marathon Special Products Terminal Blocks, 621RZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

621RZ-02PSB Marathon Special Products Terminal Blocks, 621RZ Series, TERMINAL BLOCK, 2-P, 20A, 600V,

MFG Item Number
621RZ02PSB

621RZ-02PSB Marathon Special Products Terminal Blocks, 621RZ Series, TERMINAL BLOCK, 2-P, 20A, 600V,

MFG Item Number
621RZ02PSB
Item Number
621RZ-02PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 621RZ Series
Item #
621RZ-02PSB
TERMINAL BLOCK, 2-P, 20A, 600V,

621RZ Series Information

  • 30 Amps
  • 600 Volts
  • #12‑22 Wire Range
  • Closed Back, Thermoplastic Style

Specifications

Specifications
Manufacturer Part Number 621RZ02PSB
Manufacturer Marathon Special Products
Product Series 621RZ
Family Series Marathon Special Products Terminal Blocks, 621RZ Series
Description TERMINAL BLOCK, 2-P, 20A, 600V, 12-22AWG, DOUBLE ROW, CLOSED BACK, BRASS SCREWS
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 22-14 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs