621RZ-04
Marathon Special Products Terminal Blocks, 621RZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

621RZ-04

Marathon Special Products Terminal Blocks, 621RZ Series

621RZ-04

Marathon Special Products Terminal Blocks, 621RZ Series
Terminal Block, 4-P, 20A/600V Max,
Item Number
621RZ-04
MFG Item Number
621RZ04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 621RZ Series
Item #
621RZ-04
Terminal Block, 4-P, 20A/600V Max,

621RZ Series Information

  • 30 Amps
  • 600 Volts
  • #12‑22 Wire Range
  • Closed Back, Thermoplastic Style

Specifications

Specifications
Manufacturer Part Number 621RZ04
Manufacturer Marathon Special Products
Product Series 621RZ
Family Series Marathon Special Products Terminal Blocks, 621RZ Series
Description Terminal Block, 4-P, 20A/600V Max, Closed Back, Double Row, 12-22AWG, 0.375in. C-C, Steel Screws
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 22-14 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.18 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.065 lbs
Gross Weight 0.065 lbs