622-10BAR-1-1-11-37-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

622-10BAR-1-1-11-37-20 NOSHOK Transducers, 622 Series, Explosion Proof Pressure Transmitter

MFG Item Number
622-10bar-1-1-11-37-20

622-10BAR-1-1-11-37-20 NOSHOK Transducers, 622 Series, Explosion Proof Pressure Transmitter

MFG Item Number
622-10bar-1-1-11-37-20
Item Number
622-10BAR-1-1-11-37-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 622 Series
Item #
622-10BAR-1-1-11-37-20
Explosion Proof Pressure Transmitter

622 Series Information

Specifications

Specifications
Manufacturer Part Number 622-10bar-1-1-11-37-20
Manufacturer NOSHOK
Product Series 622
Family Series NOSHOK Transducers, 622 Series
Type Pressure Transmitter
Accuracy 0.25 %
Pressure Range (Gauge) 0-10 bar
Max Pressure (Gauge) 10 bar
Output 4-20 mA
Electrical Connection 1/2 in NPT Male
Length 6 '
Connection G 1/2 B
Operating Temperature 32-176 °F
Protection Rating IP67
Approvals cCSAus, CE, FM
Comments Hazardous Location, Explosion-Proof
Net Weight 1.11 lbs
Gross Weight 1.11 lbs