Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gems Sensors & Controls Pressure Switches, PS61 Series
622147
Gems Sensors & Controls Pressure Switches, PS61 Series
Pressure Switch,PS61-19-2MNZ-A-CAB36
This item cannot be canceled or returned
Description
Pressure Switches, PS61 Series
Pressure Switch,PS61-19-2MNZ-A-CAB36
15 to 800 PSI Adjustable or Factory Set Exceptional Size‑to‑Pressure‑Range Ratio These compact pressure switches are designed for OEM applications. They are equipped with high proof pressure capabilities for demanding hydraulic applications such as forklifts, scissor lifts, and off road equipment.
6000 PSI Proof Pressure 9000 PSI Burst Pressure
Specifications
Specifications
Manufacturer Part Number
622147
Manufacturer
Gems Sensors & Controls
Product Series
PS61
Family Series
Gems Sensors & Controls Pressure Switches, PS61 Series
Description
Pressure Switch,PS61-19-2MNZ-A-CAB36
Pressure Range
75-275 psi
Contact Type
SPST
Type of Circuit
Normally Open
Ambient Temperature
15-230 °F
Seal
No
Current Rating
250 VAC, 5 A @ 125 VAC
Connection
Port: 1/8 NPT Male
Material
Zinc-Plated Steel
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
0 lbs
622147
Gems Sensors & Controls Pressure Switches, PS61 Series