Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
King Innovation Terminals, Dryconn Series
62225
King Innovation Terminals, Dryconn Series
DryConn Connector, 20/BG, Aqua/Red,
This item cannot be canceled or returned
Description
Terminals, DRYCONN Series
DryConn Connector, 20/BG, Aqua/Red,
DRYCONN Series Information
- UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
- For use in Direct Bury Applications When Operating at 30V or Less
- Waterproof and Corrosion Proof
- No Pre‑Twisting Required
- Pre‑Filled with Dielectric Silicone Sealant that Never Hardens
Specifications
Specifications
| Manufacturer Part Number |
62225 |
| Manufacturer |
King Innovation |
| Product Series |
DRYCONN |
| Family Series |
King Innovation Terminals, Dryconn Series |
| Description |
DryConn Connector, 20/BG, Aqua/Red, Indoor/Outdoor Electrical Waterproof Connector |
| Max Voltage |
600 V |
| Maximum Temperature |
221 °F |
| Wire Type |
Copper to Copper |
| Color |
Aqua |
| Style |
Wing |
| Package Type |
Bag |
| Special Properties |
Water Resistant |
| Direct Burial |
Yes |
| Strain Relief |
No |
| Maximum Wire Capacity |
(3) #12 |
| Wire Size Range |
16-12 AWG |
| Approvals |
cUL, UL |
| Comments |
Red Interior |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
62225
King Innovation Terminals, Dryconn Series