Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62260 Cully-Minerallac Anchors, 3/8 X 3-3/4 WEDGE ANCHOR

MFG Item Number
62260

62260 Cully-Minerallac Anchors, 3/8 X 3-3/4 WEDGE ANCHOR

MFG Item Number
62260
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Anchors, Series
Item #
62260
3/8 X 3-3/4 WEDGE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 62260
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 3/8 X 3-3/4 WEDGE ANCHOR
Size 3/8 "
Length 3-3/4 "
Thread Length 2-3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs