Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62291B
SERVICE-CABLE TWO-HOLE STRAPS
This item cannot be canceled or returned
Description
SERVICE-CABLE TWO-HOLE STRAPS
Specifications
Specifications
| Manufacturer Part Number |
62291B |
| Manufacturer |
Halex |
| Family Series |
Halex Conduit Mounts |
| Description |
SERVICE-CABLE TWO-HOLE STRAPS 3#8-3#4 |
| Type |
Sheathed Cable |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
Two Hole |
| Cable Size |
3#8-3#4 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
62291B
Halex Conduit Mounts