Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
622ML-SK3 Blackburn, a T & B Brand Terminals, TRANS LUG KIT 6-250AL 350-800
MFG Item Number
622ML-SK3
622ML-SK3 Blackburn, a T & B Brand Terminals, TRANS LUG KIT 6-250AL 350-800
MFG Item Number
622ML-SK3
This item cannot be canceled or returned
Description
TRANS LUG KIT 6-250AL 350-800
Specifications
Specifications
| Manufacturer Part Number |
622ML-SK3 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Transformer Lug Kits - Mechanical For KVA Size 100-167 10, 150-300 30 Aluminum Wire Range 6-250, 350-800 |
| Material |
Aluminum |
| Approvals |
CSA |
| Comments |
Lug Kit |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
622ML-SK3
Blackburn, a T & B Brand Terminals