623-1000-1-1-8-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

623-1000-1-1-8-6 NOSHOK Transducers, 623 Series, Explosion Proof Pressure Transmitter

MFG Item Number
623-1000-1-1-8-6

623-1000-1-1-8-6 NOSHOK Transducers, 623 Series, Explosion Proof Pressure Transmitter

MFG Item Number
623-1000-1-1-8-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 623 Series
Item #
623-1000-1-1-8-6
Explosion Proof Pressure Transmitter

623 Series Information

Specifications

Specifications
Manufacturer Part Number 623-1000-1-1-8-6
Manufacturer NOSHOK
Product Series 623
Family Series NOSHOK Transducers, 623 Series
Type Pressure Transmitter
Accuracy 0.25 %
Pressure Range (Gauge) 0-1,000 psi
Max Pressure (Gauge) 1,000 psi
Output 4-20 mA
Electrical Connection 1/2 in NPT Male
Length 6 '
Connection 1/2 NPT Male
Operating Temperature 32-176 °F
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0.82 lbs
Gross Weight 0.82 lbs