Mipco Series Information
| Manufacturer Part Number | 6234FRMS |
|---|---|
| Manufacturer | Russellstoll, a T & B Brand |
| Product Series | Mipco |
| Family Series | Russellstoll, a T & B Brand Plugs & Receptacles, Mipco Series |
| Description | Fixed Receptacle with Switch - Rating 60A/250V |
| Connection Type | Receptacle |
| Connection Description | Water Resistant |
| Current Rating | 60 A |
| Voltage | 250 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -29-203 °F |
| Protection Rating | IP67 |
| NEMA Rating | NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Fixed receptacle with monitor switch |
| Net Weight | 1.9 lbs |
| Gross Weight | 1.9 lbs |