624-100-1-1-11-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

624-100-1-1-11-6 NOSHOK Transducers, 624 Series, Explosion Proof Pressure Transmitter

MFG Item Number
624-100-1-1-11-6

624-100-1-1-11-6 NOSHOK Transducers, 624 Series, Explosion Proof Pressure Transmitter

MFG Item Number
624-100-1-1-11-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 624 Series
Item #
624-100-1-1-11-6
Explosion Proof Pressure Transmitter

624 Series Information

Specifications

Specifications
Manufacturer Part Number 624-100-1-1-11-6
Manufacturer NOSHOK
Product Series 624
Family Series NOSHOK Transducers, 624 Series
Type Pressure Transmitter
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Output 4-20 mA
Electrical Connection 1/2 in NPT Male
Length 6 '
Connection G 1/2 B
Operating Temperature 32-176 °F
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0 lbs
Gross Weight 0 lbs