Series Information
| Manufacturer Part Number | 62410B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | EMT 1in.COMP COUPLING - STEEL |
| Conduit Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Compression |
| Trade Size | 1 " |
| Req. Conduit Rotation | No |
| Protection Rating | Concrete Tight |
| Composition | Zinc Plated Steel |
| Insulated Throat | No |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Comments | Concrete tightness requires taping. |
| Net Weight | 0.084 lbs |
| Gross Weight | 0.084 lbs |