Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62423

Brady Signs & Signage

62423

Brady Signs & Signage
B120 7X10 ANSI BLK,ORN/WHT KEEP HANDS
MFG Item Number
62423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
62423
B120 7X10 ANSI BLK,ORN/WHT KEEP HANDS

Series Information

Specifications

Specifications
Manufacturer Part Number 62423
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Keep Hands Out Of Machinery. Sign, 7 H x 10 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Orange
Header Warning
Legend Keep Hands Out Of Machinery
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs