Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62444J
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
62444J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/2 X 2-3/4 WEDGE ANCHOR |
| Size |
1/2 " |
| Length |
2-3/4 " |
| Thread Length |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
62444J
Cully-Minerallac Anchors