62468J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62468J Cully-Minerallac Anchors, 1/2 X 4-1/4 WEDGE ANCHOR

MFG Item Number
62468J

62468J Cully-Minerallac Anchors, 1/2 X 4-1/4 WEDGE ANCHOR

MFG Item Number
62468J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Anchors, Series
Item #
62468J
1/2 X 4-1/4 WEDGE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 62468J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/2 X 4-1/4 WEDGE ANCHOR
Size 1/2 "
Length 4-1/4 "
Thread Length 1-1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs