Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

62481

MARS Contactors

62481

MARS Contactors
3P 75A 120V BOX LUG TERM (A2L)
Item Number
62481
MFG Item Number
M62481
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
62481
3P 75A 120V BOX LUG TERM (A2L)

Series Information

Specifications

Specifications
Manufacturer Part Number M62481
Manufacturer MARS
Family Series MARS Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 75 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Shunt No
Enclosure Enclosed
Resistive Rating 94 A
Approvals UL
Net Weight 3.305 lbs
Gross Weight 3.54 lbs