624812-4XSFD
Eaton's B-Line series Enclosures, Type 4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

624812-4XSFD Eaton's B-Line series Enclosures, Type 4X Series, 624812-4XSFD

MFG Item Number
78205101988

624812-4XSFD Eaton's B-Line series Enclosures, Type 4X Series, 624812-4XSFD

MFG Item Number
78205101988
Item Number
624812-4XSFD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Series
Item #
624812-4XSFD
624812-4XSFD

Type 4X Series Information

  • Provides Housing for Electrical Controls and Instruments
  • Protects Against Circulating Dust, Falling Dirt and More
  • Steel Enclosures
  • IP66
Cooper B‑Line corrosive resistant steel, stainless steel, and aluminum NEMA Type 4X panel enclosures are intended for indoor or outdoor and help provide a degree of protection against corrosion, windblown dust and rain, splashing water, hose‑directed water and damage from external ice formation.

Specifications

Specifications
Manufacturer Part Number 78205101988
Manufacturer Eaton's B-Line series
Product Series Type 4X
Family Series Eaton's B-Line series Enclosures, Type 4X Series
Description 624812-4XSFD
Material 304 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 62 "
Nominal Width 48 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 371.139 lbs
Alternatives
SSN4D624812
SSN4D624812
Wiegmann Enclosures, SSN4D Series