625-100-1-1-2-8-CC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

625-100-1-1-2-8-CC NOSHOK Transducers, 625 Series, Explosion Proof Pressure Transmitter

MFG Item Number
625-100-1-1-2-8-CC

625-100-1-1-2-8-CC NOSHOK Transducers, 625 Series, Explosion Proof Pressure Transmitter

MFG Item Number
625-100-1-1-2-8-CC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 625 Series
Item #
625-100-1-1-2-8-CC
Explosion Proof Pressure Transmitter

625 Series Information

Specifications

Specifications
Manufacturer Part Number 625-100-1-1-2-8-CC
Manufacturer NOSHOK
Product Series 625
Family Series NOSHOK Transducers, 625 Series
Type Intrinsically Safe
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection DIN-plug
Operating Temperature 32-176 °F
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0.43 lbs
Gross Weight 0.43 lbs