625 Series Information
| Manufacturer Part Number | 625-1000-1-1-8-8 |
|---|---|
| Manufacturer | NOSHOK |
| Product Series | 625 |
| Family Series | NOSHOK Transducers, 625 Series |
| Description | Pressure Transmitter, 0 psig to 1000 psig, 0.25 Accuracy BFSL, 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann |
| Type | Intrinsically Safe |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-1,000 psi |
| Max Pressure (Gauge) | 1,000 psi |
| Input | 10-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | DIN-plug |
| Operating Temperature | 32-176 °F |
| Approvals | cCSAus, CE, FM |
| Comments | Hazardous Location |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.43 lbs |