625-7500-1-1-2-25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

625-7500-1-1-2-25 NOSHOK Transducers, 625 Series, Explosion Proof Pressure Transmitter

MFG Item Number
625-7500-1-1-2-25

625-7500-1-1-2-25 NOSHOK Transducers, 625 Series, Explosion Proof Pressure Transmitter

MFG Item Number
625-7500-1-1-2-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 625 Series
Item #
625-7500-1-1-2-25
Explosion Proof Pressure Transmitter

625 Series Information

Specifications

Specifications
Manufacturer Part Number 625-7500-1-1-2-25
Manufacturer NOSHOK
Product Series 625
Family Series NOSHOK Transducers, 625 Series
Type Intrinsically Safe
Accuracy 0.25 %
Pressure Range (Gauge) 0-7,500 psi
Max Pressure (Gauge) 7,500 psi
Input 10-30 VDC
Output 4-20 mA
Electrical Connection M12x1
Operating Temperature 32-176 °F
Protection Rating IP67
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0.335 lbs
Gross Weight 0.445 lbs