Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6250S Appleton Couplers, 6000S Series, Hardware
6250S Appleton Couplers, 6000S Series, Hardware
This item cannot be canceled or returned
Description
- Concretetight
- Raintight (wet locations) per the Canadian Electrical Code
Appleton and O‑Z/Gedney offer ETP 6000S Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together.
Specifications
Specifications
| Manufacturer Part Number |
6250S |
| Manufacturer |
Appleton |
| Product Series |
6000S |
| Family Series |
Appleton Couplers, 6000S Series |
| Description |
Hardware |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
2-1/2 " |
| Protection Rating |
Indoor, Outdoor, Rain Tight, Concrete Tight |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| NEMA Rating |
NEMA FB1 |
| Approvals |
CSA, UL |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
6250S
Appleton Couplers, 6000S Series