Series Information
| Manufacturer Part Number | 6252CDB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton heavy-duty industrial specification grade decorator duplex receptacle, 14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon face, PVC base, 5-15R, Duplex, Screw, Nylon, PVC, Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Brown |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |