Series Information
| Manufacturer Part Number | 6252CDLA |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton commercial specification grade decorator duplex receptacle, Controlled, Dual control, 14-10 AWG, 15A, Flush, 125V, Light almond, Brass, High-impact nylon face,PVC base, 5-15R, Two-pole, Three-wire, Screw, Nylon, PVC |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Light Almond |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |